Akro-Mils Divider 41410 for Akrodrawer 31112 and 31118, Price Pack of 8 - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Divider for Akrodrawer 31112 and 31118
Cross divider for 31112 and 31118 Akrodrawer 8/pkg. Easily slides into molded slots of dividable plastic drawers. Creates separate compartments for organized storage. Priced Per Pack. Eight dividers per pack. Must be ordered in multiples of 18 packs.
Cross divider for 31112 and 31118 Akrodrawer 8/pkg. Easily slides into molded slots of dividable plastic drawers. Creates separate compartments for organized storage. Priced Per Pack. Eight dividers per pack. Must be ordered in multiples of 18 packs.
PRICE
$310.50 Sold in packages of 18 / $17.25 ea
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Material | Industrial Grade Polymers |
| Package Quantity | 8 |
| Color | Black |
| Manufacturers Part Number | 41410 |
| Accessory Type | Divider |
| Brand | Akro-Mils |