take 10% off our everday low prices!

Offer applied at final checkout

Quantum Dividers DIV6123 for Euro Drawer 5-1/4"W, Black, Price Per Pack of 4

Quantum Dividers DIV6123 for Euro Drawer 5-1/4"W, Black, Price Per Pack of 4

Item #: WBB382201

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.83

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Black Drawer 5-1/4"W Dividers

Dividers are full height for extra holding power and prevents mixing of parts. Price per pack of 4.

Product Specifications

  • WIDTH INCHES--
  • DEPTH INCHES5-1/4
  • HEIGHT INCHES3-3/4
  • ASSEMBLYAssembled
  • BRANDQuantum
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERDIV6123
  • PACKAGE QUANTITY4
  • WEIGHT LBS0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum Dividers DIV501/604 for Euro Drawer 3-7/16"W, Black, Price Per Pack of 4

Item #: WBB382201

(1)

Usually ships in 5 to 8 days

$2.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Dividers DIV6123 for Euro Drawer 5-1/4"W, Black, Price Per Pack of 4

Quantum Dividers DIV6123 for Euro Drawer 5-1/4"W, Black, Price Per Pack of 4

Item #: WBB382201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top