take 10% off our everday low prices!

Offer applied at final checkout

Tempco 316 Stainless Steel Immersion Heater TSP02794, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat

Tempco 316 Stainless Steel Immersion Heater TSP02794, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat

Item #: WBB383037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $291.89

Save $14.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 316 Stainless Steel construction.

Product Specifications

  • BRANDTempco
  • LENGTH INCHES14-5/16
  • NPT INCHES1-1/4
  • MINIMUM IMMERSION DEPTH INCHES9-1/4
  • PLUG CONSTRUCTION316 Stainless Steel
  • OPERATING TEMPERATURE °F60 - 250
  • VOLTAGE120
  • PHASE1
  • WATTS HIGH2000
  • WATT DENSITY PER SQUARE INCH61
  • KILOWATTS2
  • DESCRIPTIONScrew Plug Immersion Heater
  • MANUFACTURER PART NUMBERTSP02794
  • SHEATH CONSTRUCTION316 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Tempco 316 Stainless Steel Immersion Heater TSP02793, 1" NPT 9-1/4" D 1500W 120V T-Stat

Item #: WBB383037

Not Yet Rated

Usually ships in 5 to 8 days

$250.49

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempco 316 Stainless Steel Immersion Heater TSP02794, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat

Tempco 316 Stainless Steel Immersion Heater TSP02794, 1-1/4" NPT 9-1/4" D 2000W 120V T-Stat

Item #: WBB383037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top