Worktop Refrigerator, two-section, 67"W, 18.97 cu. ft. capacity, (2) solid stainless steel doors, (4) shelves, stainless steel front, 2-1/2" thick top & sides, galvanized back & bottom, aluminium interior, 4"H built-in backsplash, side-mounted self-contained refrigeration, R290 Hydrocarbon refrigerant, 1/5 HP, cULus, UL EPH Classified, UL-Sanitation
Beverage Air® WTR67AHC Worktop Refrigerator, two-section, 67"W, 18.97 cu. ft. capacity.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,799.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67 in |
| Depth | 35 3/4 in |
| Height | 39 1/2 in |
| Compartment Width | 48 in |
| Compartment Depth | 26 in |
| Compartment Height | 25 in |
| Weight | 400 lbs |
Product Details
| Type | Pass Thru |
| Horsepower | 1/5 HP |
| Color | Stainless Steel |
| Amperage | 10.4 A |
| Series | WTR |
| Hertz | 60 Hz |
| Number of Drawers | 1 |
| Capacity | 18.97 ft³ |
| Voltage | 115/60/1 V |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Worktop Refrigerator |
| Manufacturers Part Number | WTR67AHC |
| Brand | Beverage-Air |