Shallow Undercounter Refrigerator & Freezer Food Prep Series, 27"W - UCR27HC
Write a Review
|
Questions & Answers (0)
Product Description
UCR-SERIES UNDERCOUNTER UNITS Whenever space is a limiting factor and health inspection approval is critical, compact, shallow-depth refrigerators and freezers have provided the answer. Single door refrigerator and matching freezer are only 20" wide by 21" deep. Overall, height on 6" legs supplied is 31". Two-door companion refrigerator is 34" wide by 23" deep. CABINET CONSTRUCTION Models feature construction with stainless steel exteriors and anodized aluminum interiors. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation for maximum energy conservation and structural integrity. Doors are mounted to cabinet on heavy duty self-closing, cartridge style hinges with 120° stay open position. Doors are equipped with a snap-in-place vinyl magnetic gasket for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high legs are standard. Cabinet interior standard with 2 steel wire epoxy coated shelves per section. REFRIGERATION Balanced refrigeration systems provide refrigerator holding temperatures of 35° to 38° range. Freezer model temperature is held at zero and below. Refrigerants used are R134a in the refrigerators and 404a in the freezer. Both are CFC free providing full compliance with environmental concerns. Interior forced-air system with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$3,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78 in |
| Depth | 32 in |
| Height | 79 in |
| Compartment Width | 23 in |
| Compartment Depth | 18 in |
| Compartment Height | 23 in |
| Weight | 157 lbs |
| Cord Length | 7 ft |
Product Details
| Horsepower | 3/4 HP |
| Color | Stainless Steel |
| Amperage | 12 A |
| Series | UCR |
| Refrigerant | R134A |
| Capacity | 6.25 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 12 |
| Material | Steel & Glass |
| Doors/Shelves | 1/2 |
| Description | Swing Door |
| Manufacturers Part Number | UCR27HC |
| Brand | Beverage-Air |
Warranty
| Warranty | 4 yr |