Take 15% off your entire order!

Offer applied at checkout

+

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Item #: WBB393551

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • AquaPlumb® 594 Deluxe Heavy Duty Metal Flow-Control Trigger Hose Nozzle

    $9.00

  • Hosehandler Wall-Mount Hose Reel - Dark Taupe

    $69.00

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jackson® Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Heavy Duty professional garden hose is built to last and provide years of service. High burst rating for use in many applications. Hose end attachment features heavy-duty brass coupling with spring to prevent kinking at the spigot. Up to 450 PSI burst pressure rating.

Features:
  • 50 FT length and 3/4 inch diameter for convenience
  • Brass coupling is long lasting and crush proof
  • Heavy duty PVC material, featuring "continuous flow" design on inner tube
  • Anti-bacterial lining prevents deterioration and extends hose life

Product Specifications

  • MANUFACTURERS PART NUMBER4003900
  • HOSE DIAMETER3/4"
  • BRANDJackson®
  • CONSTRUCTIONHeavy-Duty PVC
  • HOSE LENGTH50'
  • WIDTH INCHES3/4
  • TYPEGarden Hose
  • DESCRIPTIONHeavy Duty Professional
  • STYLEHeavy Duty
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 01, 2015

    Hose review
    Your review:
    Seems to be of very good quality. will wait to see how it holds up in the hot Florida sun
  • Reviewer: Anonymous

    Date: May 06, 2015

    garden hose
    Your review:
    We are very happy with this hose as it appears to be very well made.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose

Item #: WBB393551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose
    Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose
    Jackson® 4003900 Professional Tools 3/4" X 50' Pro-flow Heavy Duty Professional Garden Hose
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant