Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ames

Model # :WBB393553

MPN #: 4006500A

Ames® 4007800A 5/8" X 50' All-Weather PVC Garden Hose

Product Description
Ames® 5/8" X 50' All-Weather Garden Hose

Premium all-purpose garden hose with many features make this hose a great value! Beautiful green/blue color blends well with exterior environment.

Features:
  • 50 FT length and 5/8 inch diameter for convenience
  • Brass coupling is long lasting, crush proof, and features rubber grip
  • Medium duty PVC material with rigid interior spine that protects from kinking
  • Poly sleeve protects hose from kinking at the spigot
PRICE
$57.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleAll-Weather
TypeGarden Hose
MaterialMedium-Duty PVC
DescriptionAll-Weather
Manufacturers Part Number4006500A
BrandAmes