SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Correll Folding Seminar Table - Adjustable Height - 24"x60" Black Granite

Correll Folding Seminar Table - Adjustable Height - 24"x60" Black Granite

Item #: WB257094BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Walnut
  • Black
  • Gray

Black

$634.00 up to 40% OFF

Price: $382.95

Save $19.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Correll Folding Seminar Table - 18" x 72" - Gray Granite

Correll Folding Seminar Table - 18" x 72" - Gray Granite

Correll Folding Seminar Table - 24" x 96" - Walnut

Correll Folding Seminar Table - 24" x 96" - Walnut

Correll Folding Seminar Table - Adjustable Height - 18"x 60" Gray Granite

Correll Folding Seminar Table - Adjustable Height - 18"x 60" Gray Granite

Interion® Flip-Top Training Table, 72"L x 24"W, Cherry

Interion® Flip-Top Training Table, 72"L x 24"W, Cherry

Interion® Flip-Top Training Table, 72"L x 24"W, Gray

Interion® Flip-Top Training Table, 72"L x 24"W, Gray

Interion® Flip-Top Training Table, 60"L x 24"W, Gray

Interion® Flip-Top Training Table, 60"L x 24"W, Gray

Correll Training Table - Laminate - 24" x 72", Gray Granite

Correll Training Table - Laminate - 24" x 72", Gray Granite

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Collaboration Table - Single - 60"W x 30"L x 30"H - Gray

Interion® Collaboration Table - Single - 60"W x 30"L x 30"H - Gray

PANEL LEG FOLDING SEMINAR TABLES
60" x 24" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.

Weights & Dimensions

  • Width 24 in
  • Length 60 in
  • Height 22 to 30 in
  • Weight Capacity 250 lbs

Product Details

  • Leg Type T-Leg
  • Description Seminar Table
  • Type Seminar Table
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Correll
  • Style Adjustable Height
  • Manufacturers Part Number SPA2460PX-07
  • Top Color Family Black
  • Shape Rectangle
  • Frame Material Steel
  • Casters No
  • Foldable Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Folding Seminar Table - Adjustable Height - 24"x60" Black Granite

Correll Folding Seminar Table - Adjustable Height - 24"x60" Black Granite

Item #: WB257094BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant