x

Take 15% off your entire order!

Offer applied at checkout

+

Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791

Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791

Item #: WB261143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CEILING WATER LEAK COLLECTORS/DIVERTERS
Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Drip Diverter Rubber Bungee Cords clip onto corners of drip diverters (sold separately) for easy hanging on pipes and ceilings. Cords are rubber and each measure 19"L. Kit includes 4 bungee cords.

  • LENGTH INCHES 19
  • LENGTH FEET 1-7/12
  • COLOR FINISH Black
  • BRAND UltraTech
  • DESCRIPTION Bungee Cord Kit
  • MANUFACTURERS PART NUMBER 1794
  • PACKAGE QUANTITY 4
  • SIZE 19"
  • PRODUCT FAMILY Leak Diverter Tarps
  • EMERGENCY PREP Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791

Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791

Item #: WB261143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
    Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
    Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
    Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
    Drip Diverter - 19" Rubber Bungee Kit 4 Pack - 1791
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant