Leviton 5466-C 20A, 250V, NEMA 6-20P, 2P, 3W, Plug, Grounding, Black-White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Black-White
PRICE
$97.00 Sold in packages of 10 / $9.70 ea
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Color | Black/White |
| Poles & Wires | 2 Pole, 3 Wire |
| Amperage | 20 A |
| Operating Temperature | -40 C to 60 C |
| Voltage | 250 V |
| Made in the USA | Yes |
| Package Quantity | 10 |
| Market Class | I70 |
| Manufacturers Part Number | 5466-C |
| Grade | Industrial |
| PPC | 56 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 6-20P |