Interion by Global Industrial
Model # :WBB449350
Interion® Universal Dolly For Stacking Chairs - 10 Chairs Capacity
|
Questions & Answers (0)
Product Description
Interion® Stacking Chair Universal Dolly, 10 Chair Capacity
Made of steel for lasting durability and strength. Moves up to 10 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. For use with all stacking chairs. Size is 22-3/4" L x 23-1/2" W x 3-1/2" H. Brand is Interion® By Global Industrial. Color finish is Black
Made of steel for lasting durability and strength. Moves up to 10 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. For use with all stacking chairs. Size is 22-3/4" L x 23-1/2" W x 3-1/2" H. Brand is Interion® By Global Industrial. Color finish is Black
PRICE
$74.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 22-3/4 in |
| Height | 3-1/2 in |
Product Details
| Cart Type | Chair Cart |
| Capacity | 10 Chairs |
| Material | Steel |
| Package Quantity | 1 |
| Description | Stacking Chair Dolly |
| Color | Black |
| Manufacturers Part Number | B449350 |
| For Use With | Stacking Chairs |
| Brand | Interion by Global Industrial |