National Public Seating Multi-Purpose Dolly For Rectangle Tables, Stages & Risers, 10 Units Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DY-MPD is a game changer in the Dollies category, designed to store and transport BT Series seminar tables in various sizes-18x60, 18x72, and 18x96. Constructed with durable 14-gauge tubular steel and finished with a sleek black powder coating, it features a substantial frame consisting of three main bodies. The central body has two channels for the ends to run through, supports the vertical posts, and includes two handles - one fixed and one removable-adjustable to three different heights for comfortable handling. Equipped with six casters for effortless maneuverability, the DY-MPD includes two swivel casters with brakes at the handle end, two swivel casters in the middle, and two fixed casters at the opposite end. This innovative design allows for customizable support adjustments to accommodate various table angles, passing through a minimum 32-inch doorway width and expanding to 34 inches to facilitate additional tables with minor angle adjustments. Tables are typically arranged in two columns at 18 inches wide, but the dolly can also accommodate wider 30-inch tables by shifting the central tube aside, enabling the transportation of larger tables such as the 30x60, 30x72, and 30x96 sizes. The angle adjustments are securely set with screws, and pre-drilled holes at the ends ensure precise placement for tables measuring 60, 72, and 96 inches. Capacity: Up to 10 stacking units. 10 Year Warranty.
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-7/8 in |
| Depth | 100-11/16 in |
| Height | 57-1/2 in |
Product Details
| Cart Type | Table & Stage Cart |
| Color | Black |
| Caster Type | 4 Swivel, 2 Rigid |
| For Use With | Tables, Stages, Risers |
| Style | Modern |
| Country of Origin | China |
| Capacity | 10 Units |
| Material | Steel |
| Description | Two tubular handles and rolls on 6 casters. |
| Package Quantity | 1 |
| Manufacturers Part Number | DY-MPD |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |