Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB700471

MPN #: 7301-BK-A

ENPAC® 7301-BK-A Single Cylinder Dolly HD ATD

Product Description
Just as durable and half the size. The Single Cylinder Dolly™ HD is designed for demanding industrial facilities or tough outdoor applications in which transport of a single cylinder is required. Accommodates one cylinder, up to 12" in diameter, including class 300 SCF industrial gas cylinders and No. 5 acetylene cylinders. Limited 1 Year Warranty.

PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height46 in
Weight Capacity250 lbs
Weight39 lbs
Wheel Diameter10 in
Noseplate Width12 in
Cylinder Diameter12 in

Product Details

Assembly RequiredNo
TypeAll Terrain Single Cylinder Dolly
ColorBlack
For Cylinder TypesUniversal
Wheel Type(4) Semi Pneumatic
MaterialPlastic
Manufacturers Part Number7301-BK-A
BrandENPAC

Compliance & Certifications

CertificationsOSHA 29 CFR.1910.253