Take 15% off your entire order!

Offer applied at checkout

+

Melody Stack Chair - Black

Melody Stack Chair - Black

Item #: WBB449422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dolly For 8200 Chair, 18 Chairs Capacity

    $160.95

  • Right Handed Removable Tablet Arm For Melody Chair (Sold Separately)

    $55.95

  • Left Handed Removable Tablet Arm For Melody Chair (Sold Separately)

    $55.95

$110.99 up to 42% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Melody Stack Chair Black

Our new Melody Chair has been received by music programs with enthusiasm nationwide To meet the unique demands of the musical performance environment, the chair is designed band-pitch style with a seat to back angle of 97 degrees allowing for maximum breathing capability. The frame is built with strong 7/8", 16-gauge square tubing, with a 14- gauge rear seat brace. Companion Chair Dolly DY82 is chrome plated and stacks up to 18 Melody Chairs. 10 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES33-1/2
  • COLOR FINISHBlack
  • SEAT DEPTH INCHES16-1/2
  • MANUFACTURERS PART NUMBER8210
  • SEAT HEIGHT INCHES17-1/2
  • DESCRIPTIONMelody Stack Chair
  • FRAME COLORBlack
  • TYPEClassroom Seating
  • LIMITED WARRANTY10 Years
  • FRAME CONSTRUCTIONSteel
  • SEAT CONSTRUCTIONPolypropylene
  • PACKAGE QUANTITY1
  • BRANDNational Public Seating®
  • CAPACITY LBS300
  • SEAT WIDTH INCHES16-1/2
  • STYLEStudent Chair
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flash Furniture High Density Stackable Melody Band & Music Chair - Black - Hercules Series

Item #: B2332620

Not Yet Rated

Usually ships in 1 to 4 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Melody Stack Chair - Black

Melody Stack Chair - Black

Item #: WBB449422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Melody Stack Chair - Black
    Melody Stack Chair - Black
    Melody Stack Chair - Black
    Melody Stack Chair - Black
    Melody Stack Chair - Black
    Melody Stack Chair - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant