Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cambro

Model # :T9FB457645

MPN #: HFR258151

Cambro HFR258151 - Camrack HFR258151, Flatware Rack, 1/2 Size, 19-3/4" x 9 7/8" x 4", 2-5/8", Gray - Pkg Qty 6

Product Description
Camrack ® Flatware Rack, half size, 19-3/4" x 9 7/8" x 4", 2-5/8" max. height, soft gray, NSF

PRICE
$191.70  Sold in packages of 6 / $31.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width11-1/2 in
Depth21 in
Height2-5/8 in
Max Glass Height2-5/8 in
SizeHalf

Product Details

MaterialPolypropylene
DescriptionCamrack Flatware Rack
ColorGray
BrandCambro

Compliance & Certifications

CertificationsNSF