take 10% off our everday low prices!

Offer applied at final checkout

Leviton 5325-E 15A, 125V, Decora Duplex Receptacle, Grounding, Ebony

Leviton 5325-E 15A, 125V, Decora Duplex Receptacle, Grounding, Ebony

Item #: WBB463527

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 76

Price: $1.83

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 5325-E 15-Amp, 125-Volt, Decora Duplex Receptacle, Grounding, Ebony

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, Ebony

Product Specifications

  • MADE IN THE U.S.A.Yes
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE15
  • COLORBlack
  • GRADEResidential
  • POLES AND WIRES"2 Pole, 3 Wire"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER5325-E
  • NEMA5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 5325-W 15A, 125V, Decora Duplex Receptacle, Residential Grade, Grounding, White

Item #: WBB463527

Not Yet Rated

Usually ships in 3 to 6 days

$1.83

Close

76 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 5325-E 15A, 125V, Decora Duplex Receptacle, Grounding, Ebony

Leviton 5325-E 15A, 125V, Decora Duplex Receptacle, Grounding, Ebony

Item #: WBB463527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top