x

Take 15% off your entire order!

Offer applied at checkout

+

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Item #: WBB477858

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue Tint
  • Yellow Tint
  • Red Opaque
  • Clear
  • Assorted
  • Orange Tint
  • Green Tint
  • Red Tint

Blue Tint

Frequently Purchased Together

  • Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, X-Large, 100/Box - Pkg Qty 10

    $199.50

    Free Shipping

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $39.95

  • 1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

    $4.99

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Lab-Loc® Reclosable Seal Top Specimen Bags provide an excellent means for transferring specimens in hospital and medical environments. Three wall construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. They are available in a variety of sizes, colors and printed messages for various types of specimens. Bags are inner packed in 100s.

  • Convenient seal top closure
  • Three wall construction keeps paperwork and specimen separate
  • Bags available in a variety of sizes, colors and prints to designate different specimen types
  • Inner packed in 100s
  • Available in three sizes

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER LAB20609BE
  • LENGTH INCHES 9
  • WIDTH INCHES 6
  • THICKNESS MIL 2
  • COLOR FINISH Blue Tint
  • CONSTRUCTION LDPE
  • DESCRIPTION Reclosable 3-Wall Specimen Transfer Bag (Biohazard)
  • CLOSURE Seal Top
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
  • TYPE 3 Wall Style
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

Item #: WBB477858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000
    Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant