+

Customers Also Viewed
Optional Ladder attaches easily to, or can be retrofitted to, Global Hand Operated Lift Trucks. Ladder retracts upright into the Lift Truck when not in use. Durable aluminum construction, and 68-1/2"H x 18"W with 11-3/4" rung spacing.
Weights & Dimensions
- Width 18 in
- Height 68-1/2 in
- Weight 35 lbs
Product Details
- Type Ladder for Hand Operated Lift Trucks
- Brand Vestil
- Assembly Required Unassembled
- Material Aluminum
- Manufacturers Part Number A-LIFT-LAD
There are 1 questions and 1 answer for this product.
-
I have a few questions. 1. What is the length of the forks. 2. What's the weight limit on the forks. 3. In the picture there's a ladder attachment but in the description it says the ladder is optional. Does the $299.95 price include the ladder and if not how much addition cost is it? 4. The product description also says the height is 68.5". Is that also the raised height and if not what would that be. Thank you, Michael Henry & Company
Question Asked By: Michael, October 01, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello, this model is for the optional ladder only, not the truck, so there are no forks. As this is only the optional ladder there are no forks. The $299.95 price is for the optional ladder. The ladder height is 68.5". Thank you for your questions.
-

Global Industrial Forklift Pedestrian Safety LED Warning Spotlight, Blue
Item #: 988717
Free Shipping
$77.95

Ladder A-LIFT-LAD for Hand Operated Lift Trucks
$463.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories