SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)

Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)

Item #: WBB553327

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)
  • Apache 13028001 3" x 300' Bulk PVC Lay Flat Discharge Hose

    $283.95

  • Apache 43077007 3" Aluminum Male Short Shank Coupling

    $9.90

  • Apache 43077252 3" Aluminum Female Short Shank Coupling w/ Brass Nut

    $16.75

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.09

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 43077252 3" Aluminum Female Short Shank Coupling w/ Brass Nut

Apache 43077252 3" Aluminum Female Short Shank Coupling w/ Brass Nut

Apache 13028001 3" x 300' Bulk PVC Lay Flat Discharge Hose

Apache 13028001 3" x 300' Bulk PVC Lay Flat Discharge Hose

Apache 43077007 3" Aluminum Male Short Shank Coupling

Apache 43077007 3" Aluminum Male Short Shank Coupling

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Apache 43082008 2-3/16" - 2-1/2" Stainless Steel Ultra T-Bolt Clamp (UT - 218)

Apache 43082008 2-3/16" - 2-1/2" Stainless Steel Ultra T-Bolt Clamp (UT - 218)

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 43081998 1-5/16" - 1-11/16" Stainless Steel Ultra T-Bolt Clamp (UT - 130)

Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band

Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band

Apache 43082004 1-15/16" - 2-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 193)

Apache 43082004 1-15/16" - 2-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 193)

Apache 43082024 3-5/16" - 3-5/8" Stainless Steel Ultra T-Bolt Clamp (UT - 331)

Apache 43082024 3-5/16" - 3-5/8" Stainless Steel Ultra T-Bolt Clamp (UT - 331)

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Apache 98138068 3" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Apache 98138068 3" x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Little Giant 599303 SPDK Sump Pump Discharge Kit 1-1/4" Hose- 1-1/2" & 1-1/4" Adaptors

Little Giant 599303 SPDK Sump Pump Discharge Kit 1-1/4" Hose- 1-1/2" & 1-1/4" Adaptors

2" Aluminum Camlock Fitting - Male Coupler x FPT Thread

2" Aluminum Camlock Fitting - Male Coupler x FPT Thread

Apache 13030103 4" x 50' Bulk Medium Duty PVC Lay Flat Discharge Hose

Apache 13030103 4" x 50' Bulk Medium Duty PVC Lay Flat Discharge Hose

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)

All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.

Weights & Dimensions

  • Clamping Diameter 2-7/8 to 3-3/16 in
  • Min Clamping Diameter 2-7/8 in
  • Height 4 in
  • Max Clamping Diameter 3-3/16 in
  • Weight 0.15 lbs
  • Length 3/4 in

Product Details

  • Package Quantity 1
  • Brand Apache Hose & Belting
  • Band Material Stainless Steel
  • Manufacturers Part Number 43082020
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)

Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)

Item #: WBB553327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)
    Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)
    Apache 43082020 2-7/8" - 3-3/16" Stainless Steel Ultra T-Bolt Clamp (UT - 287)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant