The Practical and Inexpensive Way to Protect Contents from Outside Elements.
Protect pail contents from dirt, dust, grease and moisture contamination. Great for applications that require frequent entry into the pail or drum. 16" diameter pail cover features an encased elastic band that offers a snug and secure fit on any 5 gallon pail. Clear 4 mil low-density polyethylene (LDPE) covers are constructed using FDA approved resin. Sold in packages of 100.
Global Industrial
Model # :WB986349
Global Industrial 5 Gallon Pail Elastic Dust Cover 4 mil 100 per Case - Pkg Qty 100
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$113.00 Sold in packages of 100 / $1.13 ea
was $173.00Save $60.00 (35%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
Product Details
| Assembly Required | No |
| Type | 4 mil Thick with Elastic Band |
| Capacity | 5 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Elastic Pail Cover |
| Color | Clear |
| Manufacturers Part Number | 986349 |
| Brand | Global Industrial |