Interion® Extra Shelf For All Steel Bookcase Black
Add additional shelves to meet your storage needs. Shelves adjust easily without removing or adjusting other shelves. Heavy gauge double steel that is for long lasting strength and durability. Durable powder coat finish. Brand is Interion® By Global Industrial. For Bookcase that Measures 36"W x 12"D.
Interion by Global Industrial
Model # :WB277443BK
Interion® Extra Shelf For Steel Bookcase, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 11 in |
| Height | 1 in |
Product Details
| Type | Bookcase Shelf |
| Number of Shelves | 1 |
| Color | Black |
| Manufacturers Part Number | 277443BK |
| Brand | Interion by Global Industrial |