take 10% off our everday low prices!

Offer applied at final checkout

Leeson Motors 3-Phase Farm Ag Motor 1/2HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face

Actual product may differ from image shown

Leeson Motors 3-Phase Farm Ag Motor 1/2HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face

Item #: WBB588424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$701.00 up to 60% OFF

Price: $288.95

Save $14.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $288.95 ea.
  • Buy 3+ $282.95 ea.

Quantity

Customers Also Viewed

Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSURETENV
  • FRAME56
  • BRANDLeeson
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz850
  • RPM850
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • CONSTRUCTIONRolled Steel
  • AMBIENT TEMP C40
  • ENCLOSURE TYPETotally Enclosed
  • LENGTH INCHES19-5/8
  • RPM RANGE0-1000
  • APPLICATIONSPumps, Blowers, Valves, Petro Chemical, Paint Booths
  • FL AMPS--
  • MANUFACTURER PART #116201.00
  • HEIGHT INCHES11-1/4
  • WIDTH INCHES10-5/8
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leeson Motors 3-Phase Farm Ag Motor 1HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face

Item #: WBB588424

(1)

Usually ships in 2 to 5 days

$367.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors 3-Phase Farm Ag Motor 1/2HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face

Leeson Motors 3-Phase Farm Ag Motor 1/2HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face

Item #: WBB588424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top