Heavy duty single phase Hi-Torque Motor is designed specifically for severe Farm duty applications.
Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
Electrical Features: Low temperature manual overload protector protects against extreme overload. Class F copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Agricultural Motor: 1.5HP, 1725RPM, 56H Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount.
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 42 |
| Shaft Length | 1-7/8 in |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 113938.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| RPM | 1725 rpm |
| Horsepower | 1-1/2 HP |
| Efficiency Type | Standard |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 79 |
| Full Load Amps | 17.2/8.8-8.6 A |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, EB1154TM, K103, K104 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |