Rubbermaid® Vanity Wastebasket 2953 6 Quart, White
|
Questions & Answers (0)
Product Description
Vanity wastebasket is durable and easy to clean. Oval design compliments any décor and can be used in any room. 6 Qt. capacity, measures 7" x 10" x 9".
PRICE
$6.90
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 7 in |
| Height | 9 in |
Product Details
| Type | Wastebasket |
| Color | White |
| Lid | No |
| Capacity | 1-1/2 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2953 |
| Indoor/Outdoor | Indoor |
| Shape | Oval |
| Brand | Rubbermaid |