Rubbermaid Commercial Fire-Resistant Trash Cans feature a contemporary shape with a UL rating. This rectangular, liquid-injected, thermoset polyester garbage can has a textured finish and smooth corners and contours for cleaning. Thermoset polyester is resistant to heat and impact. The trash can's textured finish helps hide surface scratches.
Rubbermaid® 14 Qt. Fiberglass Wastebasket, Black - RCP254100BK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 11-1/8 in |
| Height | 12-1/4 in |
Product Details
| Type | Wastebasket |
| Color | Black |
| Lid | No |
| Capacity | 3-1/2 gal |
| Lid Type | Open |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | FG254100 BLA |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| UL Listed | Y |