- Fire-safe trash can features a raised bottom to prevent heat transfer to the floor in case of a fire
- Sturdy steel construction offers a rolled wire rim and durable, polyester baked enamel finish
- Ideal for office, educational and all-purpose use
- 6 gallon trash can will not melt or emit toxic fumes in case of fire and meets OSHA and qualifies under NFPA Life Safety Code 101, Section 31
Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 15 in |
Product Details
| Type | Wastebasket |
| Color | Black |
| Lid | No |
| Capacity | 6 gal |
| Lid Type | Open |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GJO58897 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Genuine Joe |