take 10% off our everday low prices!

Offer applied at final checkout

Dewalt eng. by Powers 442SD1 - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" -  20 Pk

Dewalt eng. by Powers 442SD1 - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" - 20 Pk

Item #: WBB701442

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5-1/2
  • 4-1/4
  • 6-1/4
  • 7

5-1/2

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $34.95 ea.
  • Buy 5-9 $32.95 ea.
  • Buy 10+ $30.95 ea.

Quantity

Customers Also Viewed

Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" X 5-1/2"

The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE3/4-10
  • LENGTH INCHES5-1/2
  • MATERIALSteel
  • ANCHOR TYPEWedge Expansion Anchor
  • SERIESPower-Stud®
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY20
  • APPROVALSICC Compliant
  • MANUFACTURERS PART NUMBER7442SD1
  • THREAD LENGTH3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 442SD1 - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" -  20 Pk

Dewalt eng. by Powers 442SD1 - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 5-1/2" - 20 Pk

Item #: WBB701442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top