SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

ENPAC® Refill For 30 Gallon Spill Kit, Universal

ENPAC® Refill For 30 Gallon Spill Kit, Universal

Item #: WBB726445

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$215.00 up to 23% OFF

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® 30 Gallon Spill Kit, Universal

ENPAC® Refill For 20 Gallon Spill Kit, Universal

ENPAC® Refill For 20 Gallon Spill Kit, Universal

ENPAC® ENSORB® Spill Station - Universal, Up To 1 Gallon Capacity

ENPAC® ENSORB® Spill Station - Universal, Up To 1 Gallon Capacity

ENPAC® Universal Spill Kit, 20 Gallon

ENPAC® Universal Spill Kit, 20 Gallon

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner 2' Fiberglass Platform Step Ladder 300 lb. Cap - P6202

Werner 2' Fiberglass Platform Step Ladder 300 lb. Cap - P6202

Werner 4' Fiberglass Platform Step Ladder 300 lb. Cap - P6204

Werner 4' Fiberglass Platform Step Ladder 300 lb. Cap - P6204

Peerless™ 7501232 #12 Jack Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100

Peerless™ 7501232 #12 Jack Chain - 100 Feet/Carton - Zinc Plated - Pkg Qty 100

ComfitWear® Poly Sandbags, 18'' x 30'', 75 lb. Bag, White, 1000/Pack

ComfitWear® Poly Sandbags, 18'' x 30'', 75 lb. Bag, White, 1000/Pack

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Refill For 30 Gallon Spill Kit, Universal

No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc.) buy an ENPAC® Refill Kit to put in your container. Most ENPAC® Spill Kits have Refill Kits available. Call for more details.

Refill Kit includes:

  • 1 - 1-Gallon Jug ENSORB®
  • 50 - Pads
  • 2 - Large Socks
  • 6 - Small Socks
  • 1 - Pack Wipes
  • 2 - Disposal Bags with Ties
  • 1 - pr Nitrile Gloves
  • 1 - pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s)
  • Regulations: EPA, SPCC, NPDES

Weights & Dimensions

  • Diameter 17 in
  • Height 30 in
  • Sock Size Large, Small
  • Weight 20 lbs

Product Details

  • Gallon Kit 30
  • Description Replacement Kit
  • Assembly Required Assembled
  • Fluids Absorbed Universal
  • Capacity/Absorption Gallons 23 gal
  • Pads 50
  • Type Refill
  • Package Quantity 1
  • Brand Enpac
  • Socks 8
  • Material Poly-Rigid
  • Style Replacement Kit
  • Manufacturers Part Number 1330-RF
  • Color Family Yellow

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications EPA, SPCC, NPDES
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TOM

    Date: November 30, 2021

    Perfect!
    Your review:
    Exactly what I was looking for
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

ENPAC® 30 Gallon Spill Kit, Universal

$190.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ENPAC® Refill For 30 Gallon Spill Kit, Universal

ENPAC® Refill For 30 Gallon Spill Kit, Universal

Item #: WBB726445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ENPAC® Refill For 30 Gallon Spill Kit, Universal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant