Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317077

MPN #: 1310-RF

ENPAC® Speedy Duffel Spill Refill Kit - Universal, 10 Gal. Capacity, 1310-RF

Product Description
No need to buy the same spill kits over and over again. If the original container is still good Salvage Drum, Bag, etc. buy an ENPAC® Refill Kit to put in your container.

Includes:
  • (1) 1-Gal. Jug Ensorb®
  • (40) Pads
  • (5) Large Socks
  • (10) Medium Socks
  • (1) Pack Wipers
  • (4) Disposal Bags and Ties
  • (2) Pr. Nitrile Gloves
  • (2) Pr. Goggles
  • (1) Emergency Response Guide
  • (1) Instruction Sheet and MSDS(S)
PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
125.95
Buy 4 units - 6 units
119.95Save $6.00 (5%)
Buy 7+ units
115.95Save $10.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width9 in
Height19 in
Weight11
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialCardboard
Manufacturers Part Number1310-RF
BrandENPAC
TypeUniversal Refill Kit
ColorAssorted
Socks5
Capacity/Absorption Gallons10 gal
Pads20
DescriptionSpeedy Duffel Spill Refill Kit
Fluids AbsorbedUniversal
Package Quantity1
Container TypeBox
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES