Eyesaline Refill For Model 829003
|
Questions & Answers (0)
Product Description
EYESALINE REFILL
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Refill for 16 gallon unit, Model 829003.
Expiration: 30 month shelf life when unopened / 6 months once opened, from date of manufacture.
Isotonic Eyesaline concentrate which kills bacteria and increases life of solution. Constructed of rugged high impact polyethylene. Refill for 16 gallon unit, Model 829003.
Expiration: 30 month shelf life when unopened / 6 months once opened, from date of manufacture.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Saline Refill |
| Capacity | 1.4 gal |
| Material | Polyethylene |
| Color | Green |
| Manufacturers Part Number | 32-000513-0000 |
| Brand | Honeywell Safety |