x

Take 15% off your entire order!

Offer applied at checkout

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Item #: WBB785014

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.64 up to 59% OFF

Price: $1.89

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Ballpoint stick pens offer dependable quality. Ideal for home, school or office use.

Features

  • Ideal for home, school or office
  • Reliable and affordable
  • Writes longer


  • BRAND Paper Mate
  • TIP TYPE Conical
  • DESCRIPTION Write Bros Ballpoint Pen
  • INK COLOR(S) Blue
  • MANUFACTURERS PART NUMBER 3311131C
  • PACKAGE QUANTITY 12/Pack
  • STYLE Ballpoint Pen
  • TYPE Pen
  • BARREL COLOR(S) Blue
  • POINT SIZE 1.0 mm
  • SUPPLY TYPE Basic Supplies
  • REFILLABLE No
  • RETRACTABLE No
  • GTIN 00041540331117
  • POINT TYPE Medium
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 08, 2016

    Excellent product
    Your review:
    Excellent
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen

Item #: WBB785014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant