Take 15% off your entire order!

Offer applied at checkout

+

Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Item #: WBB788709

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

Frequently Purchased Together

  • Zebra Refill for G-301 Ultra, F-402 and F-701 Pens - Black Ink - 2 Pack

    $6.95

    Free Shipping

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $14.25

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$8.23 up to 27% OFF

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra F-701 Ballpoint Retractable Pen, Stainless Steel Barrel, 0.7mm, Black Ink

F-701 Retractable Ballpoint Pen is made of professional-grade stainless steel from tip to clip. Designed to prevent corrosion. Easy-to-hold knurled metal grip provides writing stability. Quiet plunger mechanism silences any clicking when you retract. Refillable with Zebra F-Refill. Pocket Clip/Textured Grip.

Product Specifications

  • BRANDZebra Pen
  • DESCRIPTIONF-701 Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER29411
  • PACKAGE QUANTITY1/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • POINT TYPEFine
  • GTIN00045888294110
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Silver
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 20, 2017

    great pen, poor clip
    Your review:
    Sturdy pen but needs a stiffer clip. Clip too easily bends out and makes it easy to lose the pen.
  • Reviewer: Anonymous

    Date: May 13, 2014

    Zebra F-701
    Your review:
    I purchased these as a gift for my son. He bought one a couple yrs. ago and really liked it. When he wore it out I went looking and by then the only place to get them was online. Global has the best prices and very quick delivery.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel

Item #: WBB788709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel
    Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant