+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® 69000 Series Box/File Hanging Pedestal, 16"W x 22"D x 19"H, Cherry
Hanging pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Pedestal includes one box drawer and one file drawer that accommodates letter-size and legal-size files with included hangrails. Both drawers offer full extension and roll smoothly on steel ball bearings. Design also includes Cherry laminate for durability, a 3mm PVC edges and adjustable feet. Pedestal cannot be used freestanding. Predrilled holes with metal inserts offer easy attachment by screws.
View the Essentials collection here.
Hanging pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Pedestal includes one box drawer and one file drawer that accommodates letter-size and legal-size files with included hangrails. Both drawers offer full extension and roll smoothly on steel ball bearings. Design also includes Cherry laminate for durability, a 3mm PVC edges and adjustable feet. Pedestal cannot be used freestanding. Predrilled holes with metal inserts offer easy attachment by screws.
View the Essentials collection here.
Product Specifications
- WIDTH INCHES16
- DEPTH INCHES22
- HEIGHT INCHES19
- ASSEMBLYUnassembled
- BRANDLorell®
- DESCRIPTIONBox/File Hanging Pedestal
- COLLECTIONEssentials
- PACKAGE QUANTITY1
- TOP CONSTRUCTIONLaminate
- FILE DRAWER QUANTITY1
- FRAME COLORCherry
- MANUFACTURERS PART NUMBERLLR69432
- TYPEPedestal
- FRAME CONSTRUCTIONLaminate
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lorell® Bow Front Desk Shell - 72"W x 36"D x 29-1/2"H - Cherry - Essentials Series
Item #: B836338
Not Yet Rated
$197.95
Popular item in this category
Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series
Item #: B836709
Not Yet Rated
Usually ships in 1 to 4 days
$137.95

Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Cherry - Essentials Series
$133.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories