Lorell® 69000 Series Box/File Hanging Pedestal, 16"W x 22"D x 19"H, Mahogany
Hanging pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Pedestal includes one box drawer and one filing drawer that accommodates letter-size and legal-size files with included hangrails. Both drawers offer full extension and roll smoothly on steel ball bearings. Design also includes central locking, Mahogany laminate for durability, a 3mm PVC edges and adjustable feet. Pedestal cannot be used freestanding and must be attached to a desk, credenza or return in this series. Predrilled holes with metal inserts offer easy attachment by screws.
View the Essentials collection here.
Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 19 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | Red |
| Color | Mahogany |
| Top Color Family | Red |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Description | Box/File Hanging Pedestal |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | LLR69398 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |