Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lorell

Model # :WBB962629

MPN #: LLR69604

Lorell® Pedestal - 16"W x 22"D x 28-1/4"H - Cherry - Essentials Series

Product Description
Lorell 69000 Series Box/Box/File Fixed Pedestal, LLR69604, 16"W x 22"D x 28-1/4"H, Cherry

Freestanding, fixed pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction. Pedestal offers filing storage for your important documents. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Laminate top is 1" thick for durability. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.


View the Essentials collection here.

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth22 in
Height28-1/3 in
Weight93 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypePedestal
Number of File Drawers1
Frame Color FamilyRed
ColorCherry
Top Color FamilyRed
Number of Drawers3
Pedestal TypeBox/Box/File
DescriptionBox/Box/File Fixed Pedestal
Frame MaterialLaminate
Manufacturers Part NumberLLR69604
CollectionEssentials
Top MaterialLaminate
BrandLorell