Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Shurtape

Model # :WBB862584

MPN #: 230976

Shurtape® AP 401 Carton Sealing Tape 3" x 110 Yds 2.5 Mil Clear - Pkg Qty 24

Product Description
High performance grade acrylic packaging tape for heavy duty manual and automated industrial sealing of cartons exposed to rough handling and load stress. With excellent quick stick and superior clarity, AP 401® delivers performance you can count on in a wide range of applications, environments and temperatures. Applicable Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features:
  • High performance grade, heavy duty acrylic packaging tape
  • Stands up to extreme temperatures and handling stress
  • UV-resistant
  • Excellent quick stick and aging characteristics
  • Performs in a range of temperatures
  • Backing: 40 micron cast biaxially oriented polypropylene film
  • Adhesive: Emulsion acrylic adhesive
PROMOTIONAL PRICE
$211.44  Sold in packages of 24 / $8.81 ea

was $276.00
Save $64.56 (23%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness2.5 mil
Tensile Strength30 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
SeriesAP401
Application Temperature Range20° - 110° F °F
Tape DutyMedium
Micron Cast Bopp Film40
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity24
Manufacturers Part Number230976
Percent Elongation150
Service Temperature-20° - 180° F
BrandShurtape