Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Item #: WBB862728

(6)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $20.75 ea.
  • Buy 3-5 $8.80 ea.
  • Buy 6+ $8.30 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Pressure Sensitive Handheld Tape Dispenser, 2"W

3M™ Pressure Sensitive Handheld Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade, 2"W

Global Industrial™ Self Stick Tape Dispenser W/ Retractable Blade, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Handheld Adhesive Tape Dispenser, 2"W

3M™ Handheld Adhesive Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This professional pistol-grip tape dispenser is made for manual carton sealing applications. SD 934 is easy to load and offers a wipe-down plate for better adhesion of the tape to the surface. It can accommodate rolls up to 2" in width.

Features:
  • Professional pistol-grip tape dispenser
  • High-impact polycarbonate handle with metal frame and wipe-down plate
  • Easy to load
  • 2" width maximum use
  • Recommended products: AP series, HP series, PP series, FP 96, FP 97, FP 202, VF 719


Product Details

  • Load Type Side
  • Handle Material Plastic
  • Blade Material Steel
  • Assembly Required No
  • Type Handheld Dispenser
  • For Use With Tape
  • Brand Shurtape
  • Package Quantity 1
  • Material Plastic/Steel
  • Style Pistol Grip
  • Manufacturers Part Number SD 934
  • Color Family Gray
  • Frame Material Steel

Weights & Dimensions

  • Width 2-13/16 in
  • Core Size 3 in
  • Length 2-13/16 in
  • Tape Roll Diameter 6.45 in
  • Min Tape Width 1 in
  • Height 8-1/2 in
  • Max Tape Width 2 in
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 09, 2019

    tape machines
    Your review:
    very good product works great thanks
  • Reviewer: Anonymous

    Date: March 26, 2018

    Great Product
    Your review:
    I have had no issues with this product, having several of them at our location they have been durable and long lasting
  • Reviewer: Anonymous

    Date: March 23, 2018

    Shutape tape dispenser
    Your review:
    This taper works fine in the warehouse. It is light weight and easy to use. The side tape load makes it easy for all associates to put in a new roll of tape.
  • Reviewer: Anonymous

    Date: July 13, 2016

    tape dispensers
    Your review:
    Decent lightweight dispenser
  • Reviewer: Anonymous

    Date: July 24, 2015

    does its purpose
    Your review:
    does its purpose
  • Reviewer: Anonymous

    Date: March 17, 2014

    Tape dispenser
    Your review:
    Perfect for me since I have lmtd. use of one hand.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Item #: WBB862728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant