Global Industrial
Model # :WB412624
Global Industrial Handheld Strapping Tape Dispenser, Plastic, 1"W
Write a Review
|
Questions & Answers (0)
Product Description
✓ Handheld.
✓ Lightweight.
✓ For 3/4" tapes with 3" inner core.
Improve your shipping process with the Global Industrial™ Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers. 1 Year Limited Warranty.
✓ Lightweight.
✓ For 3/4" tapes with 3" inner core.
Improve your shipping process with the Global Industrial™ Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$4.80was $10.75
Save $5.95 (55%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Tape Width | 1 in |
| Core Size | 3 in |
Product Details
| Style | Clamshell |
| Type | Strapping Tape Dispenser |
| Handle Material | Plastic |
| Material | Plastic/Steel |
| Color | Tan |
| Manufacturers Part Number | 412624 |
| Blade Material | Steel |
| Load Type | Side |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |