take 10% off our everday low prices!

Offer applied at final checkout

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Item #: WBB865753

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Designed for use on any flat surface. Swiveling bell sensor self-orients to the surface, giving superior contact. Ideal for griddles. Durable Phenolic handle.

Features

  • Temperature Range: -40° to 500°F / -40° to 260°C

Product Specifications

  • BRANDCooper-Atkins®
  • MANUFACTURER PART NUMBER50012-K
  • DESCRIPTIONThermocouple Bell Surface Probe Angle Shaft
  • LENGTH INCHES6
  • WIDTH INCHES1 1/4
  • HEIGHT INCHES10
  • CONSTRUCTIONStainless Steel
  • MINIMUM TEMPERATURE °F-40
  • MAXIMUM TEMPERATURE °F500
  • MINIMUM TEMPERATURE °C-40
  • MAXIMUM TEMPERATURE °C260
  • INCLUDES48 Inch Extended And 12 Inch Retracted Cord, Type-K Thermocouple Mini Connector
  • APPLICATIONSFood Service
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS.0.375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cooper-Atkins® Thermocouple, 50319-K, Ceramic Tip, Surface Probe, 90° Right Angle, Type K

Item #: WBB865753

Not Yet Rated

Usually ships in 6 to 9 days

$118.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Item #: WBB865753

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top