x

Take 15% off your entire order!

Offer applied at checkout

Ceiling Max 8' Runner 119-00, White - 30/Case

Ceiling Max 8' Runner 119-00, White - 30/Case

Item #: WBB872994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ceiling Max 8' Runner 119-00, White - 30/Case

CeilingMax quickly and easily covers old tile ceilings, floor joists, plaster or drywall, and works with any standard 2' x 2' or 2' x 4' tiles. Manufactured with high-grade vinyl, saves up to 6" of ceiling height. CeilingMax is Class A fire-rated. Coordinating items include the CeilingMax Runner, model # 119-00 or 110-07; the CeilingMax Top Hanner 109-00; the CeilingMax Cross Tee, model # 129-00 or 120-07; and the CeilingMax Wall Bracket, model # 159-00 or 150-07.

Features
  • Direct-mount ceiling grid system
  • Saves up to 6" of ceiling height
  • Class A fire rated
  • Case Qty: 30


  • BRAND Ceiling Max
  • DESCRIPTION Ceiling Max 8' Runner
  • LENGTH INCHES 96
  • WIDTH INCHES 15/16
  • HEIGHT INCHES 15/16
  • THICKNESS INCHES 15/16
  • MANUFACTURERS PART NUMBER 119-00
  • MATERIAL Vinyl
  • PACKAGE QTY 30
  • COLOR White
  • WARRANTY 25 Year
  • MOUNTING STYLE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ceiling Max 8' Runner 119-00, White - 30/Case

Ceiling Max 8' Runner 119-00, White - 30/Case

Item #: WBB872994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant