Ultra-Spill Deck modules are easily connected together with the bulkhead fittings to allow a virtually unlimited number of customized configurations. The bulkhead fittings not only "lock" connected modules together, but allow spilled liquid to flow from one module to the next.
Bulkhead Fitting 3/4" 1073 for UltraTech Ultra-Spill Deck® Flexible Models
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 |
| Width | 2.5 |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bulkhead Fitting |
| Color | Black |
| For Use With | UltraTech Ultra-Spill Decks |
| Country of Origin | INDIA |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1073 |
| Product Type | Bulkhead Fitting |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |