Take 15% off your entire order!

Offer applied at checkout

Atlantic Blowers Vacuum Filter Element AB-E11003, 2"

Atlantic Blowers Vacuum Filter Element AB-E11003, 2"

Item #: WBB887883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Atlantic Blowers Vacuum Filter Element AB-E11003, 2"

To extend the life of your blower it is highly recommended that you check your filters regularly. If the element inside the filter housing becomes dirty you must either clean it or replace it. A dirty filter element may cause your blower to lose pressure and overheat, eventually causing the blower to fail. Vacuum Filter Canister sold separately.

For Use With:
    AB-11003

Product Specifications

  • BRANDAtlantic Blowers
  • CONSTRUCTIONPaper
  • TYPEVacuum
  • FOR USE WITHAB-11003
  • MANUFACTURERS PART NUMBERAB-E11003
  • CONNECTION TYPENPT
  • MICRONS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atlantic Blowers Vacuum Filter Element AB-E11004, 2-1/2"

Item #: B887794

Not Yet Rated

Usually ships in 5 to 8 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlantic Blowers Vacuum Filter Element AB-E11003, 2"

Atlantic Blowers Vacuum Filter Element AB-E11003, 2"

Item #: WBB887883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant