SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Item #: WBB944366

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
  • Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

    $139.95

  • Mitutoyo 293-340-30 Digimatic 0-1"/25.4MM Fast Measure IP65 Digital Micrometer Ratchet Stop Thimble

    $170.95

    Free Shipping

  • Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

    $134.95

$153.16 up to 12% OFF

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Kennedy® K24B 24" Professional Tool Box

Kennedy® K24B 24" Professional Tool Box

Brawny® Professional P200 Disposable Cleaning Towels, Tall Box, White, 830 Towels/Case

Brawny® Professional P200 Disposable Cleaning Towels, Tall Box, White, 830 Towels/Case

Proto® Do-It-Yourself Foam Drawer Kit, Blue/Yellow

  • Kit Contents: Two layers of foam, instructions and low tac tracing paper
  • Foam Size: 26-1/4" x 39" (1/2" Top layer, 1/4" Base layer)
  • Proto Industrial Tools Do-It-Yourself Kits alolow you to make your FOD Kit in-house
  • Resistant to most any chemicals, such as diesel fuel, jet fuel, cutting coolants and Skydrol
  • Moisture resistant
  • Tear resistant
  • Non-abrasive
  • Can be easily cut with Stanley Hobby (10-401) or Utility Knife (10-778)


  • Weights & Dimensions

    • Width 26-1/4 in
    • Height 3/4 in
    • Length 39 in

    Product Details

    • Type Rectangle
    • Brand Proto
    • Description Proto® Do-It-Yourself Foam Drawer Kit, Blue/Yellow
    • Material Foam
    • Style Cut to Fit Sheets
    • Manufacturers Part Number DIYBL
    • Color Family Assorted
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: March 23, 2018

      EASY TO USE
      Your review:
      USER FRIENDLY, EASY TO CUT
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

    Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit

    Item #: WBB944366

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Proto DIYBL Do-It-Yourself Blue/Yellow Foam Drawer Liner Kit
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant