x

Take 15% off your entire order!

Offer applied at checkout

BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

Item #: WBB973138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.80

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

Precision ground bearings designed to be domestically interchangeable with traditional (semi-ground) domestic inch series bearings. These ABEC 1 tolerance bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages.

Common Interchanges: 21506-88 General, 1606DC Nice, BR9906 Shatz



  • BRAND Bearings Limited
  • BEARING STYLE Sealed
  • BORE DIAMETER INCHES 0.375
  • OUTER DIAMETER INCHES 0.9062
  • DYNAMIC lbf 935
  • STATIC lbf 390
  • DYNAMIC LOAD RATING (N) 935
  • STATIC LOAD RATING (N) 390
  • GREASE RPM 5000
  • CONSTRUCTION Caged
  • WEIGHT LBS 0.03
  • DEPTH INCHES 0.9062
  • MANUFACTURERS PART NUMBER 1606-2RS
  • DESCRIPTION Deep Groove Ball Bearing
  • COMMON INTERCHANGES 21506-88 General, 1606DC Nice, BR9906 Shatz
  • HEIGHT INCHES 0.3125
  • LENGTH INCHES 0.9062
  • SERIES Inch 1600
  • MATERIAL 52100 Chrome Steel
  • BEARING TYPE 2 Rubber Seals
  • DUTY Light
  • WIDTH INCHES 0.9062
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

BL Deep Groove Ball Bearings (Inch) 1606-2RS, Sealed, Light Duty, 0.375" Bore, 0.9062" OD

Item #: WBB973138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant