SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Conductive Trash Liners WBASLB Black, 7-10 Gal

Conductive Trash Liners WBASLB Black, 7-10 Gal

Item #: WBB1037797

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $212.95

Save $10.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dissipative Anti-Static Liners WBASLP Pink, 7-10 Gal

Dissipative Anti-Static Liners WBASLP Pink, 7-10 Gal

Free Shipping

Transforming Tech ESD Trash Can 28 Quart WBAS 28  - Black

Transforming Tech ESD Trash Can 28 Quart WBAS 28 - Black

2.00 Mil Static Dissipative Trash Can Liner, 55 Gallon, Black, Pkg. Qty. 50 - 37821

2.00 Mil Static Dissipative Trash Can Liner, 55 Gallon, Black, Pkg. Qty. 50 - 37821

Free Shipping

ESD Waste Paper Basket Liners, Black - DB-1600

ESD Waste Paper Basket Liners, Black - DB-1600

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

LPD Trade ESD, Anti-Static Broom and Dust Pan Set,  34-1/4" H, Black - C90000

LPD Trade ESD, Anti-Static Broom and Dust Pan Set, 34-1/4" H, Black - C90000

LPD Trade ESD Conductive Anti-Static Hand Scoop, Black, 135 x 185 x 310mm, 750g

LPD Trade ESD Conductive Anti-Static Hand Scoop, Black, 135 x 185 x 310mm, 750g

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Black Recycled Can Liners - 55 to 60 Gallon, 2.00 Mil, 100/Case

Black Recycled Can Liners - 55 to 60 Gallon, 2.00 Mil, 100/Case

Conductive Trash Liners WBASLB Black - 7-10 Gallon, 3.00 Mil

Static Dissipative trash liners are ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. Permanently conductive and conductivity does not depend on humidity. It is non-sloughing, does not contaminate components it comes in contact with despite repeated use, and is groundable. It is made from a single layer of carbon-loaded polyethylene.

Weights & Dimensions

  • Width 24 in
  • Height 24 in
  • Thickness 3 mil

Product Details

  • Type Conductive
  • Package Quantity 100
  • Description Conductive Trash Can Liners
  • Material Polyethylene
  • Capacity 10 gal
  • Manufacturers Part Number WBASLB
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Conductive Trash Liners WBASLB Black, 7-10 Gal

Conductive Trash Liners WBASLB Black, 7-10 Gal

Item #: WBB1037797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant