The California Air Tools 317 Water & Oil Air Filter is designed to be used with any size air compressor. The small lightweight design makes it very easy to attach and use without adding extra weight to the hose. Ideal for anyone who is using an air tool where water and oil can cause problems. Spray Painting, Airbrushing, Engraving, and Air Drying are common usage for this air filter.
California Air Tools Water & Oil Air Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Description | Water & Oil Air Filter |
| Manufacturers Part Number | 317 |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |