Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136037

MPN #: 4151-2

Ingersoll Rand® Random Orbital Air Sander, 3/32" Orbit, 12000 RPM

Product Description
This vacuum-ready, low-vibration air sander produces an ultra high-quality finish on every job. Extracting dust and particles through and around the pad, this tool keeps foreign matter away from the motor to ensure smooth operation.

Features:
  • Vacuum Ready: This random orbital air sander can connect to a number of central or portable vacuum system
  • Durability: Whether you drop it or use it in harsh conditions, this sander can withstand it
  • Performance: Equipped with a 12,000 RPM motor with a 3/32-inch orbit, this sander always has a swirl-free finish


PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8
Weight2 lbs
Orbit3/32 in
Pad Size6 in
Hose Size Inside Diameter5/16

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeRandom Orbital Air Sander
CFM8 CFM
Horsepower0.2 HP
ColorBlack
Series4151/52 Series
Air Inlet Thread Size (NPT)1/4 in
Power TypePneumatic
DescriptionRandom Orbital Air Sander
Package Quantity1
Manufacturers Part Number4151-2
Average CFM8
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr