Take 15% off your entire order!

Offer applied at checkout

Global™ Return with Left Pedestal - 40" - Dark Espresso - Genoa Series

Global™ Return with Left Pedestal - 40" - Dark Espresso - Genoa Series

Item #: WBB1101674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$598.00 up to 37% OFF

Price: $373.95

Save $18.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Genoa Left Pedestal Return, Dark Espresso Laminate

Standard with box/file drawer pedestal. Pedestal locks. Grommet in work surface. Pedestal is on the left. 20 x 40 x 29


View the Genoa collection here.

Product Specifications

  • WIDTH INCHES40
  • DEPTH INCHES20
  • HEIGHT INCHES29
  • ASSEMBLYAssembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONLeft Pedestal Return
  • COLLECTIONGenoa
  • LIMITED WARRANTYGlobal Lifetime Warranty
  • PACKAGE QUANTITY1
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDGreenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards
  • PEDESTAL TYPEBox/File
  • STYLESingle Pedestal
  • TOP COLOREspresso
  • FILE DRAWER QUANTITY1
  • FRAME COLOREspresso
  • MANUFACTURERS PART NUMBERG2040FL-DES
  • RETURNLeft
  • WIRE MANAGEMENTYes
  • TYPEReturn
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global™ Bridge - 48" - Avant Honey - Adaptabilities Series

Item #: B234924

Not Yet Rated

Usually ships in 20 to 23 days

$279.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Return with Left Pedestal - 40" - Dark Espresso - Genoa Series

Global™ Return with Left Pedestal - 40" - Dark Espresso - Genoa Series

Item #: WBB1101674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant