Hard-working, good-looking and built to survive a lifetime of overtimeemploy 10500 Series Bridges to form complete "U" workstations when you pair them with 10500 Series Pedestal Desks, Pedestal Credenzas and Lateral Files. Premium, multi-ply thermal fused laminate surfaces stand up to scratches, spills, stains and even boiling liquids. Cord grommet on bridge top helps you keep the worksurface neat and clutter free. Full modesty panel with cord pass-through provides privacy without compromising your access to power outlets. Metal-to-metal fastening system ensures a precise fit and unsurpassed durability.
HON® 10500 Series Laminate Bridge, 47"W x 24"D x 29-1/2"H, Kingswood Walnut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Bridge |
| Frame Color Family | Walnut |
| Series | 10500 |
| Top Color Family | Walnut |
| Description | Laminate Bridge |
| Package Quantity | 1 |
| Frame Material | Particleboard/Thermal Fused Laminate |
| Manufacturers Part Number | HON10570LKI1 |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Particleboard/Thermal Fused Laminate |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA, ISTA Performance Standards |