
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Indoor Extension Cord, 13A 125V, SJT 16/3, Supply End - NEMA 5-15P, Right Angle, With I-Ring for easy, user friendly connection, easily release the plug.Equipment End - NEMA 5-15R, Clear, with LED power indicator light.
Weights & Dimensions
- Cord Length 12 ft
- Gauge 16 ga
- Weight 1.1 lbs
Product Details
- Volt Amps 13A 125V A
- Package Quantity 1
- Cord Jacket SJT
- Voltage Rating 125 V
- Manufacturers Part Number 24162-144
- Amperage 13 A
- Color Family Orange
Compliance & Certifications
- Certifications UL, C-UL Listed
- NEMA Connector Number 5-15P/NEMA 5-15R
Customer Review
Product Q & A
There are no questions for this product.

Conntek 24162-144, 12', 13A,16/3 I-Ring Extension Cord with Glow Indicator, NEMA 5-15P/R
$14.5
- Product Information
- Customer Review
- Product Q&A
- Accessories